Shop All Elbow and Wrist Braces
Mutual Industries
Adj. Neoprene Wrist/Tennis Elb (2Pk)
Mfr # M1075140
Zoro # G2870881
product price: $49.99
/pk 2, $25.00/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Features Fits both wrists
- Suggested Use Environment retains body heat and increases circulation
- Length 3 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M1075140
- Zoro # G2870881
- Country of Origin United States
- Category Elbow and Wrist Braces
Dimensions
Length | 3 Inch |
Width | 1 Inch |
Height | 4 Inch |
Depth | 3 Inch |
Details
Item | Neoprene Wrist/Tennis Elbow Support,PK2 |
Color | Black |
Material | Polyester |
Features | Fits both wrists |
Suggested Use Environment | retains body heat and increases circulation |
Application | Placed around the elbow/arm to provide support and retain body heat |
Weight | 1 Pound |
Description
Neoprene Wrist/Tennis Elbow Support,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD A40 Liquid and Particle Protection Shoe Covers, Medium, White, 400PK (KCC 44492)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 120)
- NEWSTRIPE Carbon Replacement Filter, PK2 (10004703)
- VISUAL WORKPLACE Floor Marking Tape Indust, 1"x100', Black (25-500-1100-603)
- ERGODYNE Black Ambidextrous Single Strap Wrist Su (670)
- CONDOR Wrist Support, S, Left, Tan (3RXY5)
- PROFLEX BY ERGODYNE Elbow Support, XS, Black (500)
- PROFLEX BY ERGODYNE Wrist Support, 2XL, Left, Blue (4020)
- FELLOWES Wrist Support, Microban, Graphite/Black (9175101)
- PROFLEX BY ERGODYNE Elbow Support, Pull-Over, M, Black (500)
- ZORO SELECT Elbow Support, L, Black, Single Strap (6T570)
- Mutual Industries Ergonomics