Shop All Knee Pads
Mutual Industries
Adj. Neoprene Knee Stab. -Stab
Mfr # 1075520
Zoro # G2870909
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Black
- Features Universal sizing that fits either left or right knee
- Length 5 Inch
- For Use With Support that retains body heat and increases circulation in the knee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 1075520
- Zoro # G2870909
- Country of Origin United States
- Category Knee Pads
Dimensions
Length | 5 Inch |
Depth | 5 Inch |
Height | 10 Inch |
Width | 2 Inch |
Details
Material | Polyester |
Color | Black |
Features | Universal sizing that fits either left or right knee |
Item | Neoprene Knee Stabilizer w/Straps,Adj. |
For Use With | Support that retains body heat and increases circulation in the knee |
Fabric Weight | 1 Pound |
Primary Neutralizing Application | To be placed around the knee to provide compression and support foir confident play |
Description
Neoprene Knee Stabilizer w/Straps,Adj.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Letter and Number Set, 1/4 In. H, Steel (20626)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 7 Yellow 10PK (5150P-7)
- ACCUFORM MARKING TAPES 2 X 180FT COLOR BLUE PTM626BU (PTM626BU)
- LYLE No Parking Between Parking Sign, 18"x12, T1-1051-EG_12x18 (T1-1051-EG_12x18)
- CLC WORK GEAR Knee Pads, Flex, Foam, Univ Fits All, PR (V236)
- CLC WORK GEAR Knee Pads, Flat, Foam, Universal (342)
- PROFLEX BY ERGODYNE Knee Support, Pull-Over, M, Black (615)
- KLEIN TOOLS Tough-Flex Knee Pad Sleeve S/M (60628)
- PROFLEX BY ERGODYNE Knee Pads, Universal, Hard Shell Style, PR (367)
- WESTWARD Knee Pads, Nonmarring, EVA Foam, Univ, PR (5MZH7)
- CLC WORK GEAR Knee Pads, Swivel, Foam, Universal (345)
- Mutual Industries Ergonomics