Shop All Flags, Flares, Paddles, and Triangles
Mutual Industries
ABS Non Reflect Stop/Slow Paddle with 81, 18 inch 57 Inch H
Mfr # 14655-1-18
Zoro # G2859690
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 57 Inch
- Color Red/Orange
- Material Plastic
- For Use With To be held in the hand of a construction worker. When the end of the staff is resting on the ground, the message is high enough to be seen by approaching or stopped traffic
- Application Used by road crews and first responders to direct traffic and warn on coming traffic of hazards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 14655-1-18
- Zoro # G2859690
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Width | 18 inch |
Height | 57 Inch |
Length | 3 INch |
Depth | 3 INch |
Details
Item | ABS Non Reflect Stop/Slow Paddle with 81 |
Color | Red/Orange |
Material | Plastic |
For Use With | To be held in the hand of a construction worker. When the end of the staff is resting on the ground, the message is high enough to be seen by approaching or stopped traffic |
Application | Used by road crews and first responders to direct traffic and warn on coming traffic of hazards |
Weight | 4 pounds |
Features | 81" high staff. 2 different sizes and 3 different reflective grades |
Description
ABS Non Reflect Stop/Slow Paddle with 81
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SURVIVAL AIR SYS Box Of 50 Thickster Pf Latex Disp. Gloves Xl (6604-20)
- DAYMARK Steam Resistant Gloves, Blue, M, Rubber, PR (92203)
- HONEYWELL SERVUS Dielectric Overshoe, Buckle, Size 13, PR (51530 13)
- ALTA Knee Pads, Flex Cap, Gel, MultiCAM, PR (52943.16)
- MUTUAL INDUSTRIES 18" X 18" X 27" Vinyl Open Mesh Flag 10C (14975-27-18)
- MUTUAL INDUSTRIES ABS Non Reflect Stop/Slow Paddle with 81, 24 inch 57 Inch H (14655-1-36)
- MUTUAL INDUSTRIES Heavy-Duty Mesh Safety Traffic Warning F, 30 Inch Height, 1 Inch Width (14975-30-24)
- MUTUAL INDUSTRIES Airport Flag Without A Staff (14977)
- MUTUAL INDUSTRIES 18X18X36 Heavy Open Mesh Flags, 10C (14968-36-24)
- MUTUAL INDUSTRIES Traffic Control Stop/Slow Paddle, 18 inch 18 Inch H (14983-10)
- ZORO SELECT Windsock Kit, Orange, 18 In. (3LWE6)
- Mutual Industries Traffic Safety