Shop All Flags, Flares, Paddles, and Triangles
Mutual Industries
ABS High Intensity Reflect Stop/Slow Pad, 18 inch 57 Inch H
Mfr # 14655-3-18
Zoro # G2859620
original price:
$106.99
11% off
new price: $94.65
/ea
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18 inch
- Height 57 Inch
- Material Plastic
- Color Red/Orange
- Weight 4 pounds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14655-3-18
- Zoro # G2859620
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Width | 18 inch |
Height | 57 Inch |
Length | 3 INch |
Depth | 3 INch |
Details
Item | ABS High Intensity Reflect Stop/Slow Pad |
Material | Plastic |
Color | Red/Orange |
Weight | 4 pounds |
Features | 81" high staff. 2 different sizes and 3 different reflective grades |
For Use With | To be held in the hand of a construction worker. When the end of the staff is resting on the ground, the message is high enough to be seen by approaching or stopped traffic |
Application | Used by road crews and first responders to direct traffic and warn on coming traffic of hazards |
Description
ABS High Intensity Reflect Stop/Slow Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blank Tag, Round, Yellow, PK5 (43083)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, DL141BR (DL141BR)
- MAPA Mapa® Stansolv® Ak22 Embossed Finish Nitrile Gloves, 11 (381411)
- MCR SAFETY Gloves, Black Poly Black PU 13 Gauge XL, 12PK (B96699XL)
- MUTUAL INDUSTRIES 18X18X36 Heavy Open Mesh Flags, 10C (14968-36-24)
- MUTUAL INDUSTRIES ABS Non Reflect Stop/Slow Paddle with 81, 24 inch 57 Inch H (14655-1-36)
- MUTUAL INDUSTRIES Traffic Control Stop/Slow Paddle, 18 inch 18 Inch H (14983-10)
- MUTUAL INDUSTRIES 18" X 18" X 27" Vinyl Open Mesh Flag 10C (14975-27-18)
- MUTUAL INDUSTRIES 24" X 24" X 30" Cloth Sgnl Flags Grn, 10C (14966-39-30)
- MUTUAL INDUSTRIES Cloth Signal Traffic Warning Flag, Red, 36 Inch Height, 1 Inch Width (14966-79-36)
- MUTUAL INDUSTRIES Cloth Signal Flag, Green 18X18X24 10C (14966-39-18)
- Mutual Industries Traffic Safety