Shop All Flags, Flares, Paddles, and Triangles
Mutual Industries
ABS Engineer Grade Reflect Stop/Slow Pad, 18 inch 57 Inch H
Mfr # 14655-2-18
Zoro # G2859602
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 inch
- Height 57 Inch
- Color Red/Orange
- Material Plastic
- Features 81" high staff. 2 different sizes and 3 different reflective grades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 14655-2-18
- Zoro # G2859602
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Width | 18 inch |
Height | 57 Inch |
Length | 3 INch |
Depth | 3 INch |
Details
Item | ABS Engineer Grade Reflect Stop/Slow Pad |
Color | Red/Orange |
Material | Plastic |
Features | 81" high staff. 2 different sizes and 3 different reflective grades |
Weight | 4 pounds |
For Use With | To be held in the hand of a construction worker. When the end of the staff is resting on the ground, the message is high enough to be seen by approaching or stopped traffic |
Application | Used by road crews and first responders to direct traffic and warn on coming traffic of hazards |
Description
ABS Engineer Grade Reflect Stop/Slow Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (3YRY8)
- UNITED SCIENTIFIC Safety Goggles, Indirect Vent, Pc Lens (UNGOGGLE-P)
- IDEAL Wire Marker Booklet, 1-45 (775103)
- HONEYWELL Gloves, PR (44-4438BL/11XXL)
- MUTUAL INDUSTRIES 18X18X24 Heavy Duty Safety Flag, 10C (14968-24-18)
- MUTUAL INDUSTRIES 18X18X36 Heavy Open Mesh Flags, 10C (14968-36-24)
- MUTUAL INDUSTRIES Open Mesh Flag, Red, 24 x 24 x 36, 10PK (14968-79-36)
- MUTUAL INDUSTRIES 24" X 24" X 30" Cloth Sgnl Flags Grn, 10C (14966-39-30)
- MUTUAL INDUSTRIES Airport Flag W/ 60In Staff (14977-5)
- MUTUAL INDUSTRIES Heavy-Duty Mesh Safety Traffic Warning F, 30 Inch Height, 1 Inch Width (14975-30-24)
- ZERODARK LED Roadside Flare Safety Puck (SZRFP05)
- Mutual Industries Flags, Flares, Paddles, and Triangles