Shop All Flags, Flares, Paddles, and Triangles
Mutual Industries
ABS Diamond Grade Stop/Slow Paddle, 18 inch 57 Inch H
Mfr # 14655-4-18
Zoro # G2859550
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 57 Inch
- Material Plastic
- Color Red/Orange
- Features 81" high staff. 2 different sizes and 3 different reflective grades
- Weight 4 pounds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 14655-4-18
- Zoro # G2859550
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Width | 18 inch |
Height | 57 Inch |
Length | 3 INch |
Depth | 3 INch |
Details
Item | ABS Diamond Grade Stop/Slow Paddle |
Material | Plastic |
Color | Red/Orange |
Features | 81" high staff. 2 different sizes and 3 different reflective grades |
Weight | 4 pounds |
Application | Used by road crews and first responders to direct traffic and warn on coming traffic of hazards |
For Use With | To be held in the hand of a construction worker. When the end of the staff is resting on the ground, the message is high enough to be seen by approaching or stopped traffic |
Description
ABS Diamond Grade Stop/Slow Paddle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, Black, 60mm, 24V (XVUC9S)
- GVS-RPB Heavy Duty Blast Suit, Large (07-755-L)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-49-427)
- CONDOR Circuit Breaker Lockout, Red, 1-1/8" H (437R19)
- MUTUAL INDUSTRIES ABS Non Reflect Stop/Slow Paddle with 81, 24 inch 57 Inch H (14655-1-36)
- MUTUAL INDUSTRIES Cloth Signal Traffic Warning Flag, Red, 36 Inch Height, 1 Inch Width (14966-79-36)
- MUTUAL INDUSTRIES 18X18X24 Heavy Duty Safety Flag, 10C (14968-24-18)
- MUTUAL INDUSTRIES 18X18X24 Cloth Signal Flag, Red 10C (14966-79-18)
- MUTUAL INDUSTRIES 24" X 24" X 30" Cloth Sgnl Flags Grn, 10C (14966-39-30)
- MUTUAL INDUSTRIES 18X18X24 Cloth Signal Flag, Green 10C (14966-39-36)
- CORTINA SAFETY PRODUCTS Windsock, Only, 10", Open, 3ft. (03-WS-3)
- Mutual Industries Traffic Safety