Shop All Back Braces
Mutual Industries
9 Occu-Rite Industrial Support - Black, Xlarge (2Pk)
Mfr # M1010140-104
Zoro # G2859523
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly elastic
- Width 1 Inch
- Length 8 Inch
- Height 11 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # M1010140-104
- Zoro # G2859523
- Country of Origin United States
- Category Back Braces
Dimensions
Width | 1 Inch |
Length | 8 Inch |
Height | 11 Inch |
Depth | 8 Inch |
Details
Item | Occu-Rite Industrial Support,Black,PK2 |
Color | Black |
Material | Poly elastic |
For Use With | Reduces risk of back injury for people engaged in heavy lifting |
Application | Provides proper support for back and abdominal muscle area |
Weight | 1 Pound |
Features | Multipack: Available with or without suspenders |
Description
Occu-Rite Industrial Support,Black,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC GLOVE Cut-Less Watchdog Glove, Grey, XL, PR (35-7660/X1)
- MEDLINE Vinyl Disposable Gloves, 5.1 mil Palm, Stretch Vinyl, Powder-Free, M, 150 PK, Cream (MII6CUR9225)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (20398)
- BRADY Binder Holder, 14 In. W, 9 In. H (17463)
- MUTUAL INDUSTRIES 9 Occu-Rite Industrial Support - Black, 4Xlarge (2Pk) (M1010140-107)
- SAFE HANDLER Lifting Support Weight Belt, X-Large, Black (BLSH-ES-XL-2LB)
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: XL (BB800FG (XL))
- CONDOR Belt, Lifting, L, Black (5T541)
- CONDOR Belt, Lifting, S, Black (5T539)
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: 3XL (BB800FG (3XL))
- ELITE WEAR Back Support Belt, Hi-Viz Orange, Size: Large (BB800FO (L))
- Mutual Industries Ergonomics