Shop All Back Braces
Mutual Industries
9 Occu-Rite Industrial Support - Black, Small (2Pk)
Mfr # M1010140-101
Zoro # G2859462
product price: $71.79
/pk 2, $35.90/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly elastic
- Width 1 Inch
- Length 8 Inch
- Height 11 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M1010140-101
- Zoro # G2859462
- Country of Origin United States
- Category Back Braces
Dimensions
Width | 1 Inch |
Length | 8 Inch |
Height | 11 Inch |
Depth | 8 Inch |
Details
Item | Occu-Rite Industrial Support,Black,PK2 |
Color | Black |
Material | Poly elastic |
Application | Provides proper support for back and abdominal muscle area |
Features | Multipack: Available with or without suspenders |
Weight | 1 Pound |
For Use With | Reduces risk of back injury for people engaged in heavy lifting |
Description
Occu-Rite Industrial Support,Black,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Bizflame Shirt 88/12, L (FR89)
- 3M Hlf Msk Resp 7502, M, Cart, AG, OV, P100, PK2 (3PB40-4JG12)
- KLEENGUARD A40 Coveralls - Zipper Front, XXL, 25 PK, White (KCC44305)
- BRADY Voltage Card, 1 Marker, 460 Volts (44114)
- MUTUAL INDUSTRIES 9 Occu-Rite Industrial Support - Black, 4Xlarge (2Pk) (M1010140-107)
- ERGODYNE Support, Back, 2000SF, Lg, Black (11284)
- ERGODYNE Ergodyne ProFlex 100 Economy Back Support WRubber Track Webbing, Medium, Black (11383)
- URREA Rigid back support belt M (USF04M)
- PROFLEX BY ERGODYNE XL Black Heating/Cooling Back Support (1675)
- IMPACTO Neck Support System, Polyurethane Foam (UPGUARD)
- CONDOR Back Support with Suspender, L (3RUZ7)
- Mutual Industries Back Braces