Shop All Back Braces
Mutual Industries
9 Occu-Rite Industrial Support - Black, Large (2Pk)
Mfr # M1010140-103
Zoro # G2859541
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly elastic
- Width 1 Inch
- Height 11 Inch
- Length 8 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # M1010140-103
- Zoro # G2859541
- Country of Origin United States
- Category Back Braces
Dimensions
Width | 1 Inch |
Height | 11 Inch |
Length | 8 Inch |
Depth | 8 Inch |
Details
Item | Occu-Rite Industrial Support,Black,PK2 |
Color | Black |
Material | Poly elastic |
Weight | 1 Pound |
Application | Provides proper support for back and abdominal muscle area |
For Use With | Reduces risk of back injury for people engaged in heavy lifting |
Features | Multipack: Available with or without suspenders |
Description
Occu-Rite Industrial Support,Black,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10326)
- C.H. HANSON 1/4 in. Rhino Number Set (21870)
- CONDOR OUTDOOR PRODUCTS LCS VAS HARNESS KIT, COYOTE BROWN (201151-498)
- ZORO SELECT Eyewear Retainer, Wht, 15-1/8 In, PlstrNprn (2YAX5)
- MUTUAL INDUSTRIES 9 Occu-Rite Industrial Support - Black, 4Xlarge (2Pk) (M1010140-107)
- IMPACTO IMPACTO THERMO WRAP BACK SUPPORT L (TS213L)
- UNITED PET GROUP Large Support Belt (209612)
- URREA Shoulder strap-back support belt with 3 belts M (USF01M)
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: 3XL (BB800FG (3XL))
- OK-1 Back Support, Memory Foam Core, M (OK-1500-M)
- CONDOR Belt, Lifting, Universal (1UM53)
- Mutual Industries Ergonomics