Shop All Back Braces
Mutual Industries
9 Occu-Rite Industrial Support - Black, 4Xlarge (2Pk)
Mfr # M1010140-107
Zoro # G2859499
product price: $33.69
/pk 2, $16.85/ea
$33.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Poly elastic
- Width 1 Inch
- Height 11 Inch
- Length 8 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # M1010140-107
- Zoro # G2859499
- Country of Origin United States
- Category Back Braces
Dimensions
Width | 1 Inch |
Height | 11 Inch |
Length | 8 Inch |
Depth | 8 Inch |
Details
Item | Occu-Rite Industrial Support,Black,PK2 |
Color | Black |
Material | Poly elastic |
For Use With | Reduces risk of back injury for people engaged in heavy lifting |
Features | Multipack: Available with or without suspenders |
Weight | 1 Pound |
Application | Provides proper support for back and abdominal muscle area |
Description
Occu-Rite Industrial Support,Black,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Body Harness, L, Polyester (G7023QCFDL)
- RINGERS GLOVES Rescue Gloves, S, Stealth, PR (353-08)
- PIG Bodily Fluids Absorbent Kit, 0.29 gal. (KIT5004)
- HONEYWELL UVEX Safety Glasses, SCT-Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S2605HS)
- URREA Shoulder strap-back support belt with elastic reinforced S (USF02C)
- LORELL Support, Lumbar, Mesh (42171)
- CONDOR Back Support, Black, L (1UM56)
- SAFE HANDLER Advanced Honeycomb Back Brace Belt, Black, Small/Medium (BLSH-HS-SM-3LB)
- ERGODYNE Ergodyne® ProFlex® 1100SF Standard Back Support, Black, 4XL (11608)
- PRIMEHEALTH ALE Soft Cushioned Ergonomic Footrest - Black (PR2958988)
- PYRAMEX Pyramex Back Support Belt, Medium (BBS100M)
- Mutual Industries Ergonomics