Shop All Back Braces
Mutual Industries
9 Occu-Rite Industrial Support - Black, 3Xlarge (2Pk)
Mfr # M1010140-106
Zoro # G2859514
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly elastic
- Width 1 Inch
- Length 8 Inch
- Height 11 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # M1010140-106
- Zoro # G2859514
- Country of Origin United States
- Category Back Braces
Dimensions
Width | 1 Inch |
Length | 8 Inch |
Height | 11 Inch |
Depth | 8 Inch |
Details
Item | Occu-Rite Industrial Support,Black,PK2 |
Color | Black |
Material | Poly elastic |
Features | Multipack: Available with or without suspenders |
For Use With | Reduces risk of back injury for people engaged in heavy lifting |
Weight | 1 Pound |
Application | Provides proper support for back and abdominal muscle area |
Description
Occu-Rite Industrial Support,Black,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Peel/Stick, Quick Grid, 15.33"x23", Red (35-803-1523-623)
- TINGLEY Icon Rain, Pants, Class, E, Black, L (P24123-L)
- SIGNMISSION OSHA Sign, Fire Exit Do Not Block W/ Symbol, 5in X 3.5in Decal, 10PK, 3.5"W, 5" L, Landscape, PK10 (OS-SF-D-35-L-10617-10PK)
- KLEIN TOOLS Journeyman Extreme Gloves, Large (40218)
- MUTUAL INDUSTRIES 9 Occu-Rite Industrial Support - Black, 4Xlarge (2Pk) (M1010140-107)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, XL (3RUY1)
- CONDOR Belt, Lifting, Xxl, Black (5T543)
- IMPACTO Back Tracker Glove, Padded Back, XL, PR (NS2820050)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, L (3RUX7)
- OK-1 Back Support, Memory Foam Core, XL (OK-1500-XL)
- 2W INTERNATIONAL Elastic Back Support Belt, Small, Orange/Black (BSB3500HY S)
- Mutual Industries Ergonomics