Shop All Pipe Insulation
Mutual Industries
8X112 Single Net Straw Blanket
Mfr # 17681-1-1125
Zoro # G2875754
product price: $69.99
/ea
Not eligible for select promotions
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9 inch
- Width 9 Inch
- Material STRAW
- For Use With For use on sloped on 3:1 and low flow channels. Also used as a temporary erosion control measure
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17681-1-1125
- Zoro # G2875754
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 9 inch |
Width | 9 Inch |
Depth | 9 Inch |
Height | 96 inch |
Details
Promotion Restriction | Not eligible for promotion |
Material | STRAW |
For Use With | For use on sloped on 3:1 and low flow channels. Also used as a temporary erosion control measure |
Color | Yellow |
Item | Ceramic Fiber Insulation |
Features | 100% weed free AG straw |
Application | Ideal for construction sites and for environmentally sensitive areas like wetlands and protected parks |
Weight | 45 Pounds |
Description
Ceramic Fiber Insulation, Overall Length 112.5 ft, Overall Width 8 ft, Form Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-12330)
- NIBCO 2-1/2" x 2" NOM C Copper Reducer (600R 21/2x2)
- STIEBEL ELTRON 208/240VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F (MINI 4)
- WESTBRASS 3/8" x 20" Flat Head Toilet Supply Riser (D124-62)
- MUTUAL INDUSTRIES Straw/Coconut Blanket 8’ X 112.5’ (17684-112)
- MUTUAL INDUSTRIES 4Ft Single Net Excelsior Blanket (17687-10-48)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048218)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (693662)
- JOHNS MANVILLE 2-1/8" x 3 ft. Pipe Insulation, 1-1/2" Wall (690454)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (WPS11812)
- AEROCEL Self-Seal Insulation, Rubber, 1/4" x 3/4" Wall (7380-AC1434SSPT)
- Mutual Industries Pipe & Tubing Insulation