Shop All Light Sticks
Mutual Industries
8Hours 6" Light Sticks White 10C
Mfr # 17759-10-8
Zoro # G2862673
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 6 in
- Length 6 in
- Width 6 in
- Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17759-10-8
- Zoro # G2862673
- Country of Origin United States
- Category Light Sticks
Dimensions
Height | 6 in |
Length | 6 in |
Width | 6 in |
Depth | 6 in |
Details
Color | White |
Item | Cyalume 8 Hours Lightstick,6" Length,W |
Material | Cyalume |
Features | Stays lit for a average of 12 hours |
For Use With | Creating light in dark places |
Weight | 1 pound |
Lockout Application | Hold or place in dark area |
Description
Cyalume 8 Hours Lightstick,6 In. Length,W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Enduro Pro Usb (61435)
- GEMMY INDUSTRIES Gemmy Industries 238922 Outdoor LED Spotlight - Green (238922)
- ILC Replacement for Ushio 1001134 replacement light bulb lamp (1001134 USHIO)
- ILC Replacement for Trojan Technologies 650138 replacement light bulb lamp (650138 TROJAN TECHNOLOGIES)
- MUTUAL INDUSTRIES Cyalume 12 Hours Lightstick, 6" Length, 6 in Height, 6 in Width (M17759-39-12)
- MUTUAL INDUSTRIES Cyalume 12 Hours Lightstick, 6" Length, 6 in Height, 6 in Width (17759-39-12)
- MUTUAL INDUSTRIES Cyalume 8 Hours Lightstick, 6" Length, B, 6 in Height, 6 in Width (M17759-25-8)
- MUTUAL INDUSTRIES 12Hours 6" Light Sticks Red 10C (17759-79-12)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Emergency Evacuation System Refill, PK10 (9-08505)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 6 hr., 4 in. L, PK100 (9-74780)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Flexible Lightstick, Infrared, 3hr., PK12 (9-03650PF)
- Mutual Industries Light Sticks