Shop All Cable Ties
Mutual Industries
7"L Colored Zip Ties, 100 pk
Mfr # 14970-7 NBL
Zoro # G102696511
product price: $11.19
/pk 100, $0.11/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5
- Width 4
- Max. Bundle Dia. 0.3
- Material Nylon
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14970-7 NBL
- Zoro # G102696511
- UPC # 764083970147
- Country of Origin Unknown
- Category Cable Ties
Dimensions
Length | 8.5 |
Width | 4 |
Max. Bundle Dia. | 0.3 |
Height | 1 |
Details
Material | Nylon |
Description
These 7"L Zip ties come in seven different colors for easy color coding of all your fastening applications. These ties are ideal for fencing, grouping wires, closing bags, color-coding items and more. 7"L. Your choice of seven different colors. Pkg. of 100.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Replacement Cover, Non Fused, 100A, NEMA 4X (HBLDS10RC)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.63 to 0.74in (02203038)
- HUBBELL 50A Twist-Lock Connector 3P 4W 125/250VAC BK/WT (CS6364C)
- MUTUAL INDUSTRIES 7" Locking Ties Red(3Pk) (M14970-79-7)
- MUTUAL INDUSTRIES 7" Locking Ties Neon Blue(3Pk) (M14970-125-7)
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk (14970-11 RED)
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk (14970-11 NAT)
- MUTUAL INDUSTRIES 11" Locking Ties Neon Green(2Pk) (M14970-139-11)
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk (14970-11 NBL)
- MOTORMITE 11 In Clear Wire Ties, 83744 (83744)
- Mutual Industries Cable Ties