Shop All Cable Ties
Mutual Industries
7" Locking Ties Red(3Pk)
Mfr # M14970-79-7
Zoro # G2869953
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Width 4 in
- Material Plastic
- Size 7 INCH
- Features Packed in convenient 100 piece poly bags
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # M14970-79-7
- Zoro # G2869953
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 1 in |
Width | 4 in |
Size | 7 INCH |
Depth | 1 in |
Height | 7 in |
Details
Color | RED |
Material | Plastic |
Item | Multi-Purpose Locking Ties,7",PK3 |
Features | Packed in convenient 100 piece poly bags |
Application | To be used for many different color coding and fastening applications |
Weight | 1.5 pounds |
For Use With | Fasterners that bundle your cable and wires together to keep them organized. Also, Protecting against ticks, moqguitoes, and snakebites |
Description
Multi-Purpose Locking Ties,7 In.,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Lus24 Joist Hanger (LUS24)
- SQUARE D NEMA CB Starter, Size 0,120V Coil, 1 Enc (8539SBG43V81CFF4P1TX11)
- GARDNER BENDER 16-14 Ga. Insulated Wire Male Disconnect Blue 18 pk (20-143M)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 50A, 600V AC, Non-Indicating (JLS050)
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk (14970-11 NAT)
- MUTUAL INDUSTRIES 11" Locking Ties Neon Green(2Pk) (M14970-139-11)
- MUTUAL INDUSTRIES 7" Locking Ties Yellow(3Pk) (M14970-41-7)
- MUTUAL INDUSTRIES 7" Locking Ties Neon Blue(3Pk) (M14970-125-7)
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk (14970-11 NBL)
- MUTUAL INDUSTRIES 7" Locking Ties Neon Orange(3Pk) (M14970-145-7)
- POWER FIRST 11.8" L Cable Tie OR PK 100 (36J227)
- Mutual Industries Cable Ties