Shop All Cable Ties
Mutual Industries
7" Locking Ties Neon Orange(3Pk)
Mfr # M14970-145-7
Zoro # G2869883
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Width 4 in
- Material Plastic
- Size 7 INCH
- Features Packed in convenient 100 piece poly bags
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # M14970-145-7
- Zoro # G2869883
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 1 in |
Width | 4 in |
Size | 7 INCH |
Depth | 1 in |
Height | 7 in |
Details
Color | NEON ORANGE |
Material | Plastic |
Features | Packed in convenient 100 piece poly bags |
Item | Multi-Purpose Locking Ties,7",PK3 |
Application | To be used for many different color coding and fastening applications |
For Use With | Fasterners that bundle your cable and wires together to keep them organized. Also, Protecting against ticks, moqguitoes, and snakebites |
Weight | 1.5 pounds |
Description
Multi-Purpose Locking Ties,7 In.,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protector, 1A, PushBttn, Frame B (XTPB001BC1)
- SQUARE D Lug Kit, 150A, 600V AC, 3 Poles (AL150HD)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- IFM Single-Ended Cordset, 10 m L Cable (EVC006)
- MUTUAL INDUSTRIES 11" Locking Ties Neon Green(2Pk) (M14970-139-11)
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk (14970-11 NAT)
- MUTUAL INDUSTRIES 7" Locking Ties Neon Blue(3Pk) (M14970-125-7)
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk (14970-11 RED)
- MUTUAL INDUSTRIES 7" Locking Ties Yellow(3Pk) (M14970-41-7)
- MUTUAL INDUSTRIES 7" Locking Ties Red(3Pk) (M14970-79-7)
- PARTNERS BRAND Metal Detectable Cable Ties, 30#, 6", Blue, 100/Case (CTMD15)
- Mutual Industries Cable Ties