Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
60' Pennants W/Legend Red, 10C
Mfr # 15906-79
Zoro # G2874284
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color RED
- Height 17 Inch
- Weight 6 Pounds
- Depth 3 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 15906-79
- Zoro # G2874284
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 17 Inch |
Depth | 3 Inch |
Details
Item | Printed Pennant Banner Flags,60 ft.,Red |
Material | Plastic |
Color | RED |
Weight | 6 Pounds |
For Use With | To provide a message and hanged up in a construction area |
Features | One legend which reads "Danger do not enter" |
Description
Printed Pennant Banner Flags,60 ft.,Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Impact Gloves, S, Black/Gray, Trek Dry(R)/TPR (MPC-58-008)
- KLEENGUARD G60 Purple Nitrile Cut Resistant Gloves, Grey/Black, Purple Fingertips, Ambidextrous, LG, 1 Pair (97432)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, S, PR (962S-08)
- RUBBERMAID COMMERCIAL Safety Sign, Closed for Cleaning, FG9S1600YEL (FG9S1600YEL)
- MUTUAL INDUSTRIES Flagging Tape, Standard, Pink (12c) (16002-75-1875)
- MUTUAL INDUSTRIES Flagging Tape Ultra Glo, Lime (12Pk) (16001-139-1875)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 6 inch Height, 6 inch Width (17786-10-6000)
- MUTUAL INDUSTRIES 12X12X24 Vinyl Safety Flags(10Pk) (14994-0-12)
- MUTUAL INDUSTRIES Reflective Flag, 18 In X 18 In X 27 In, 10C (14962-27-18)
- MUTUAL INDUSTRIES Glow Pink And Black Stripe Flagging Tape 12Rls (16002-17591-1875)
- PETRA ROC Petra Roc BT-CRIME Barricade Tape 2 Mil Printing Crime Scene Do Not Cross; Yellow & Black - 3 in. x 1000 ft. (BT-CRIME)
- Mutual Industries Traffic Safety