Shop All Anti-slip tapes, Treads & Stair Nosings
Mutual Industries
6" X 60' Non-Skid Abrasive Black
Mfr # 17768-91-6000
Zoro # G2859873
original price:
$80.55
6% off
new price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/black
- Material Aluminum oxide
- Length 6 Inch
- Application Placed on the ground to prevent injuries
- Depth 6 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17768-91-6000
- Zoro # G2859873
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6 Inch |
Length | 6 Inch |
Depth | 6 Inch |
Height | 6 Inch |
Size | 6" X 60' |
Details
Item | Aluminum Oxide Non Skid Abrasive Safety |
Color | White/black |
Material | Aluminum oxide |
Application | Placed on the ground to prevent injuries |
For Use With | Reduce the risk of slips and falls on ramps, stairs, slick concrete, and tile floors |
Features | Acrylic adhesive bond strengthens with time and heat for long wear |
Weight | 6 pounds |
Description
Aluminum Oxide Non Skid Abrasive Safety
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Safety Shoe, 13, W, Black, Composite, PR (RB4039)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (P4010ACS)
- BDG Leather Gloves, Goatskin Palm (20-1-10751-XL)
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RY)
- MUTUAL INDUSTRIES Biodegradable Flagging Tape, White (17781-10-1000)
- MUTUAL INDUSTRIES 3" X 1000' Asbestos Hazard - 3 Color (17769-0-3000)
- MUTUAL INDUSTRIES 3" X 1000' Danger Barricade Tape (Red) 10Rls (17779-79-3000)
- MUTUAL INDUSTRIES 3" X 1000' Red 2 Mil Danger Tape (17779-7979-3000)
- MUTUAL INDUSTRIES Glo Red Tundra Flagging Tape, 12Rls (17777-179-1875)
- MUTUAL INDUSTRIES 1" X 60' Glow Non-Skid (17797-0-1000)
- HANDI RAMP Stair Tread Cover, Black, 30in W, Aluminum (NST103730BK0)
- Mutual Industries Anti-slip tapes, Treads & Stair Nosings