Shop All Anti-slip tapes, Treads & Stair Nosings
Mutual Industries
6" X 60’ Hazard Stripe Non Skid
Mfr # 17796-0-6000
Zoro # G2865254
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6 inch
- Color Black/Yellow
- Material POLY
- Length 6 inch
- Features 2 tapes in one, providing high viz marking with non-skid protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17796-0-6000
- Zoro # G2865254
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6 inch |
Length | 6 inch |
Height | 6 inch |
Depth | 6 inch |
Details
Color | Black/Yellow |
Material | POLY |
Item | High Quality Non-Skid Hazard Stripe Abra |
Features | 2 tapes in one, providing high viz marking with non-skid protection |
Weight | 6 pounds |
For Use With | To prevent workers from slipping and falling on surfaces |
Lockout Application | Can be Used for Building entrances, ramps, Stairs, Loading Docks, Garages and more |
Description
High Quality Non-Skid Hazard Stripe Abra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Stop Sign, 24" W, 24" H, English, Aluminum, Red (2232)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x0.04 CLR Unbound (29062)
- 3M SPEEDGLAS Full Hood, Gry/Blk, FR Cotton/Polyaramide (06-0700-83)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDF-QC/UGN)
- MUTUAL INDUSTRIES Caution Men Working Overhead- Repulpable Tape 30Bx (2Boxes) (M17771-45-2000)
- MUTUAL INDUSTRIES 3" X 300' Danger (Red) Barricade Tape, 16Rls (17779-79-0300)
- MUTUAL INDUSTRIES 3" X 1000' Asbestos Hazard - 3 Color (17769-0-3000)
- MUTUAL INDUSTRIES 3" X 1000' Peligro Danger (Red) Tape 10C (17779-50-3000)
- MUTUAL INDUSTRIES 3" X 1000' Yel 2 Mil Caution Barricade Tape, 10Rls (17779-5555-3000)
- MUTUAL INDUSTRIES 2” Woven Barricade Yel/Black(3Pk) (M17780-41091-2000)
- ROPPE Rubber Diamond Stair Tread Square Nose 12.31in x 48in Black (48301P100)
- Mutual Industries Anti-slip tapes, Treads & Stair Nosings