Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
6" X 50Yds Org/White Barricade Tape Astm1
Mfr # 17795-1-6000
Zoro # G2863881
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Color Orange/white
- Length 8 in
- Type ASTM1
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17795-1-6000
- Zoro # G2863881
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Width | 8 in |
Length | 8 in |
Height | 6 inch |
Size | 6" x 50yd |
Depth | 8 inch |
Overall Length | 50 yards per roll |
Details
Item | Engineering Grade Reflective Barricade A |
Color | Orange/white |
Type | ASTM1 |
Material | Plastic |
Features | Super engineering grade ASTM type II barricade tape |
Weight | 9 Pounds |
For Use With | Ideal for repairing or making own barricade |
Lockout Application | Reflective tape placed on the ground |
Description
Engineering Grade Reflective Barricade A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 2 (LUX-SSTP2BX-O2X)
- COMPLYRIGHT Federal Labor Law Poster, Spanish (ERFEDS)
- ALLEGRO INDUSTRIES Knee Pads, Soft, Foam, Universal, PR (7100)
- CAROLINA SHOE Work Boots, Mens, 10, E, Lea. Midso., 8inH, PR (CA9528)
- MUTUAL INDUSTRIES Barricade Caution Tape, 3mil, 3 in. x 1000 ft, Yellow, 10PK (17779-41-3000)
- MUTUAL INDUSTRIES 2.5" X 3.5" X 21" Wire Orange Flags, 1000C (15901-45-21)
- MUTUAL INDUSTRIES 4X5X30" Yellow Wire Marking Flags, 1000C (15901-41-4)
- MUTUAL INDUSTRIES 4" X 50Yd Retro-Reflect Ps Blue (17786-25-4000)
- MUTUAL INDUSTRIES 6" X 50Yd Retro-Reflect Ps Orange Astm1 (17786-45-6000)
- MUTUAL INDUSTRIES 4" X 50Yd Retro-Reflect Ps White (17786-10-4000)
- HARRIS INDUSTRIES RED DANGER DO NOT ENTER BARRIER TAPE 3" X 1000FT, 1 ROLL (T20212-2MIL)
- Mutual Industries Traffic Safety