Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
6" X 50Yd Retro-Reflect Ps Orange Astm1
Mfr # 17786-45-6000
Zoro # G2873849
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 inch
- Color Orange
- Length 6 inch
- Material Poly
- Depth 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17786-45-6000
- Zoro # G2873849
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Width | 6 inch |
Length | 6 inch |
Depth | 6 inch |
Overall Length | 50 yards per roll |
Size | 6" x 50yd |
Height | 6 inch |
Details
Color | Orange |
Material | Poly |
Item | Pressure Sensitive Engineering Grade Ret |
Application | Used as a tape that lights up |
For Use With | Used indoors or outdoors, day or night |
Features | Enclosed Glass beads reflect light making the tape highly visible |
Weight | 9 pounds |
Characteristics | Pressure Sensitive |
Description
Pressure Sensitive Engineering Grade Ret
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX XL T-Shirt, Yellow (LUX-SSETP2-YXL)
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 2XL, 1 PR (11-501)
- LABELMASTER Explosive 1.4 G Label, Vinyl, PK25 (SLEXP14GS)
- STRANCO Die Cut Letter Label, E, 10 Cards, PK10 (DBV-3-E-10)
- MUTUAL INDUSTRIES 2.5X3.5X21" Wire Marking Flags, Glo Lime, 1000C (15901-139-21)
- MUTUAL INDUSTRIES Flagging Tape Ultra Glo, Red 12Rls (2Pk) (M16001-179-1875)
- MUTUAL INDUSTRIES 4" X 10Yd Retro-Reflect Ps Green (17786-3810-4000)
- MUTUAL INDUSTRIES Osha Perimeter Marker Red/Yel 10C (15903-7941)
- MUTUAL INDUSTRIES 2.5" X 3.5" X 21" Wire Glo Pink, 1000C (15901-175-21)
- MUTUAL INDUSTRIES Multicolor Pennant Banner Flags, 60Ft 10Pk (14991)
- ZORO SELECT Barricade Tape, Orng Glo/Blk, 500ft x 3 In (B3530OG16-200)
- Mutual Industries Traffic Safety