Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
6" X 50Yd Reflect Barrel White Ps Astm3
Mfr # 17794-103-6000
Zoro # G2865001
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Material Plastic
- Color WHITE
- Length 6 in
- Type ASTM3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17794-103-6000
- Zoro # G2865001
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Width | 6 in |
Length | 6 in |
Height | 6 in |
Size | 6" x 50yd |
Depth | 6 in |
Overall Length | 50 yards per roll |
Details
Item | High Intensity Grade Reflective Barrel A |
Material | Plastic |
Color | WHITE |
Type | ASTM3 |
Features | Meet all DOT specs, Super engineering grade |
Lockout Application | To be placed around a barrel |
Weight | 9 pounds |
For Use With | Refurbishing old, tired-looking barrels |
Description
High Intensity Grade Reflective Barrel A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON AGE Mens Brown Comp Toe 11 in Moc Toe Wat, PR (IA5093)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, HPT, 2XL, 1 PR (N9690XXL)
- EDWARDS SIGNALING Pipe mount for 105 series (105PM)
- DELTA PLUS HARDHAT FACESHIELD HEARING SYST REPL, PR (BR-93)
- MUTUAL INDUSTRIES Black Std Flagging Tape, 12Rls (16002-91-1875)
- MUTUAL INDUSTRIES Flagging Tape, Std, Green (12Pk) (16002-38-1875)
- MUTUAL INDUSTRIES 2.5" X 3.5" X 21" Wire Orange Flags, 1000C (15901-45-21)
- MUTUAL INDUSTRIES 60' Pennants W/Legend Red, 10C (15906-79)
- MUTUAL INDUSTRIES 4" X 10Yd Retro-Reflect Ps Green (17786-3810-4000)
- MUTUAL INDUSTRIES 4X5X30" Yellow Wire Marking Flags, 1000C (15901-41-4)
- ZORO SELECT Barricade Tape, Yellow/Black, 300ft x 3 In (B334Y13-200)
- Mutual Industries Traffic Safety