Shop All Landscape Fabric & Fertilizers
Mutual Industries
6’ X 300’ Typar Landscape Fabric
Mfr # 32-6-300
Zoro # G2875745
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features A high strength to weigth ratio, and maintains soil moisture
- Width 9 Inch
- Length 9 Inch
- Color WHITE
- Height 72 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 32-6-300
- Zoro # G2875745
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Width | 9 Inch |
Length | 9 Inch |
Height | 72 Inch |
Depth | 9 Inch |
Details
Item | Spunbound Landscape Fabric,300 ft. L |
Features | A high strength to weigth ratio, and maintains soil moisture |
Color | WHITE |
Material | Spunbound |
Fabric Weight | 32 Pounds |
Application | To be placed on the ground and used as a weed barrier |
For Use With | Safe and effective way to stop weeds |
Description
Spunbound Landscape Fabric,300 ft. L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Receiver Drier for John Deere Tractor - AL163559 (1406-7055)
- A & I PRODUCTS Bearing Race 3" x5" x1" (A-JD7557)
- T TERRE Heat Hardened Edger Blades Compatible w/ Ryobi 613223 Stihl 4133-713-4101 Green Machine 237001, 5PK (41-ROT-07-0039-QTY5)
- TEEJET TEEJET 80° Extended-Range Flat Spray Nozzle (XR8002VS)
- MUTUAL INDUSTRIES Non Woven Geotextile Fabric Cut Rolls, 3, 36 Inch Height, 12 Inch Width (35-3-300)
- MUTUAL INDUSTRIES 6" X 1000' Non Det Water Line Blue Tape (17783-25-6000)
- MUTUAL INDUSTRIES Non Woven Geotextile Fabric Cut Rolls, 2, 24 Inch Height, 12 Inch Width (35-2-300)
- MUTUAL INDUSTRIES Nw35 Cut Rolls 7.5’ X 300’ Non Woven (35-75-300)
- MUTUAL INDUSTRIES Nw35 Cut Rolls 6’ X 300’ Non Woven (35-6-300)
- MUTUAL INDUSTRIES Misf 180 48” X 500’ Fabric Only (180-500-48)
- SUNNILAND 120236 Citrus Mango Fertilizer, 5 lbs. (SU574895)
- Mutual Industries Landscape Fabric & Fertilizers