Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
6" X 100' Harlequin 3Ply
Mfr # 15800-0-6
Zoro # G2858710
original price:
$23.37
12% off
new price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material POLY
- Color Black
- Weight 5 Pounds
- Height 6 Inch
- Depth 4 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 15800-0-6
- Zoro # G2858710
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 6 Inch |
Depth | 4 Inch |
Size | 6" x 100' |
Details
Item | Harlequin Aerial Paneling Material,3-Ply |
Material | POLY |
Color | Black |
Weight | 5 Pounds |
Features | 100' reinforced harlequin |
For Use With | Aerial panel material |
Description
Harlequin Aerial Paneling Material,3-Ply
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Number Set, 1/4 In. H, Steel (1EC15)
- HONEYWELL UVEX Uvex Genesis XC Safety Glasses, Black Frame, Clear HS Lens (S3300HS)
- SELLSTROM DP4 Series Polycarbonate Face Shields - Headgear (S32011)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (370BS-06)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 2 inch Height, 6 inch Width (17786-38-2000)
- MUTUAL INDUSTRIES Yellow Ultra Standard Flagging Tape (16002-41-1875)
- MUTUAL INDUSTRIES Flagging Tape, Standard, Pink (12c) (16002-75-1875)
- MUTUAL INDUSTRIES Flagging Tape Ultra Glo, Lime (12Pk) (16001-139-1875)
- MUTUAL INDUSTRIES 60' Pennants W/Legend Red, 10C (15906-79)
- MUTUAL INDUSTRIES Black Std Flagging Tape, 12Rls (16002-91-1875)
- BON TOOL Flagging Tape, Glo Orange 150 Foot X 1 3/16", (12/Pkg) (14-737)
- Mutual Industries Barrier, Flagging and Underground Tapes