Shop All Tarps
Mutual Industries
50 ft x 100 ft 5 Mil Tarp, Blue, Polyethylene, UV Resistant, Mildew Resistant
Mfr # 14963-25-50100
Zoro # G910840816
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Blue
- Tarp Material Polyethylene
- Thickness 5 Mil
- Tarp Finished Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14963-25-50100
- Zoro # G910840816
- UPC # 764083986469
- Country of Origin United States
- Category Tarps
Dimensions
Finished Size | 50 ft x 100 ft |
Tarp Finished Length | 50 ft |
Tarp Finished Width | 100 ft |
Overall Dimensions | 50' x 100' |
Details
Material | Polyethylene |
Color | Blue |
Tarp Material | Polyethylene |
Thickness | 5 Mil |
Item | Tarp |
Water Resistant/Waterproof | Water Resistant |
Tarp Resistant Features | UV Resistant, Mildew Resistant |
Description
- •All purpose tarp ideal with most applications
- •Durable heat welded seams and hems reinforced with rope
- •Rust Resistant Grommets every 3 ft
- •8 x 8 weave construction
- •Reinforced Hems
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Radiator for John Deere 4000, 4020 (1406-6305)
- TIMBERLINE Bark Nugget, Pine, 2 cu-ft Package, Bag (52055472)
- OREGON VersaCut Bar, .3/8"Ptch, .050"Gauge, D025 Bar Mnt, 24" (240VXLHD025)
- SUNBELT OUTER AIR FILTER-KUBOTA TC020-16320 10.5" x4.5" x4.5" (A-B1AF16320)
- MUTUAL INDUSTRIES 12.5 in x 360 in NW40 Non Woven Geotextile Polypropylene, BLACK (40-125-360)
- MUTUAL INDUSTRIES MUTUAL INDUSTRIES 14987-0-36 Silt Fence, 1-1/2 x 1-1/2 in Mesh, 100 ft L, Fabric (14987-0-36)
- MUTUAL INDUSTRIES Tarp, Green, Polyethlene (14964-39-3040)
- MUTUAL INDUSTRIES 12 ft x 16 ft Heavy Duty 8 Mil Tarp, Green, Polyethylene, UV Resistant, Mildew Resistant (14964-39-1216)
- MUTUAL INDUSTRIES 20 ft x 40 ft Heavy Duty 8 mil Tarp, Green, UV Resistant, Mildew Resistant (14964-39-2040)
- MUTUAL INDUSTRIES 125 in x 300 in Ground Cover, Black (25-3-300)
- TARPCO SAFETY 12 ft L x 0.5 mm H x 10 ft W Heavy Duty 7 Mil Tarp, Blue, Polyethylene (TS-205-10X12)
- Mutual Industries Tarps