Shop All Overboots and Overshoes
Mutual Industries
5 Buckle Arctic Boots Size 9(2Pk)
Mfr # M14501-9-5
Zoro # G2871940
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color black
- Material Rubber
- Height 16 in
- Features Maroon Sole
- Overall Length 10 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # M14501-9-5
- Zoro # G2871940
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 9 |
Height | 16 in |
Overall Length | 10 In |
Width | 5 in |
Depth | 10 IN |
Details
Color | black |
Material | Rubber |
Features | Maroon Sole |
Item | Over-the-Shoe 5 Buckle Artic Boots,PK2 |
For Use With | Construction sites |
Weight | 4 Pounds |
Typical Overboot/Overshoe Application | Used for wearing in Construction settings |
Description
Over-the-Shoe 5 Buckle Artic Boots,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek Isoclean Bouffant Cap, White, Universal, PK250 (IC729SWH0002500C)
- TALON TRAX Overboot, Mens, 12, 4-Buckle, Blk, Rubber, PR (6AJ13)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, S, 1 PR (80-600-VEND)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 48in W, Extruded Alum, 511BY4 (511BY4)
- MUTUAL INDUSTRIES 5 Buckle Arctic Boots Size 14 (14501-14-5)
- MUTUAL INDUSTRIES 17" Slush Boot Size 17 (14500-17-17)
- MUTUAL INDUSTRIES 17" Slush Boot Size 16 (14500-16-17)
- MUTUAL INDUSTRIES 17" Slush Boot Size 14 (14500-14-17)
- MUTUAL INDUSTRIES 17" Slush Boot Size 7 (14500-7-17)
- MUTUAL INDUSTRIES 17" Slush Boot Size 12 (14500-12-17)
- SHOES FOR CREWS CrewGuard 1 Latex Overshoes (50 SZ MED)
- Mutual Industries Foot Protection