Shop All Overboots and Overshoes
Mutual Industries
5 Buckle Arctic Boots Size 16
Mfr # 14501-16-5
Zoro # G2871749
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color black
- Material Rubber
- Height 16 in
- Features Maroon Sole
- Overall Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14501-16-5
- Zoro # G2871749
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 16 |
Height | 16 in |
Overall Length | 14 in |
Width | 5 in |
Depth | 14 in |
Details
Color | black |
Material | Rubber |
Features | Maroon Sole |
Item | Over-the-Shoe 5 Buckle Artic Boots,14" |
Typical Overboot/Overshoe Application | Used for wearing in Construction settings |
Weight | 6 pounds |
For Use With | Construction sites |
Description
Over-the-Shoe 5 Buckle Artic Boots,14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Blue, 1-7/8"H (S31BLU)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (4561L-08)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, 4XL (O72CX4)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 12PK (19-D322/L)
- MUTUAL INDUSTRIES 17" Slush Boot Size 13 (14500-13-17)
- MUTUAL INDUSTRIES 17" Slush Boot Size 12 (14500-12-17)
- MUTUAL INDUSTRIES 17" Slush Boot Size 16 (14500-16-17)
- MUTUAL INDUSTRIES 5 Buckle Arctic Boots Size 14 (14501-14-5)
- MUTUAL INDUSTRIES 17" Slush Boot Size 15 (14500-15-17)
- MUTUAL INDUSTRIES 17" Slush Boot Size 17 (14500-17-17)
- ZORO SELECT Overboots, Mens, Size 18, Yellow, PR (151018)
- Mutual Industries Overboots and Overshoes