Shop All Anti-slip tapes, Treads & Stair Nosings
Mutual Industries
5-1/2" X 5-1/2" Non-Skid Abrasive Black
Mfr # 17768-91-550
Zoro # G2859952
original price:
$60.64
7% off
new price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.5 Inch
- Color White/black
- Material Aluminum oxide
- Length 5.5 Inch
- Application Placed on the ground to prevent injuries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17768-91-550
- Zoro # G2859952
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 5.5 Inch |
Length | 5.5 Inch |
Height | 2 Inch |
Depth | 5.5 Inch |
Size | 5-1/2" X 5-1/2" |
Details
Item | Aluminum Oxide Non Skid Abrasive Safety |
Color | White/black |
Material | Aluminum oxide |
Application | Placed on the ground to prevent injuries |
For Use With | Reduce the risk of slips and falls on ramps, stairs, slick concrete, and tile floors |
Features | Acrylic adhesive bond strengthens with time and heat for long wear |
Weight | 1 pound |
Description
Aluminum Oxide Non Skid Abrasive Safety
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Boots 12 US Gray 1 pair (MZ2LE02.12)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104435)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR472)
- CHECKERS Replacement Flag, Reflexite X, Yellow (FS8025-16-Y)
- MUTUAL INDUSTRIES 2" X 36Yd Red Aisle Marking Tape, 24Rls (17785-79-2000)
- MUTUAL INDUSTRIES 3" X 300' Peligro Danger (Red) (17779-52-0300)
- MUTUAL INDUSTRIES 3" X 1000' Danger Barricade Tape (Red) 10Rls (17779-79-3000)
- MUTUAL INDUSTRIES 2" X 60' Glow Non-Skid (17797-0-2000)
- MUTUAL INDUSTRIES 3" X 1000' Cuidado Caution Barricade Tape(Yel) 10Per (17779-51-3000)
- MUTUAL INDUSTRIES 3" X 1000' Danger D N Enter Barricade Tape (Red) (17779-0-3000)
- GATOR GRIP Traction Cleats, Black, 6"x24", PK50 (SG3126BS)
- Mutual Industries Anti-slip tapes, Treads & Stair Nosings