Shop All Barrier, Flagging and Underground Tapes
This Product is Discontinued
Mutual Industries
4X5X30" Glo Pink Wire Marking Flags, 1000C (Discontinued)
Mfr # 15901-175-4
Zoro # G2877419
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material PVC
- Color GLO PINK
- Weight 34 Pounds
- Height 31 inch
- Depth 2 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 15901-175-4
- Zoro # G2877419
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 31 inch |
Depth | 2 inch |
Size | 4" X 5" X 30" |
Details
Item | Wire Marking Flags,4"x 5"x 30",Glow Pi |
Material | PVC |
Color | GLO PINK |
Weight | 34 Pounds |
Features | Exclusive hot melt glue system insures that the flags stay on the wire and not on the ground |
For Use With | Heavy gauge PVC flag is used that will not tear in the wind or crack from cold water |
Description
Wire Marking Flags,4 In.x 5 In.x 30 In.,Glow Pi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.