Shop All Fences & Gates
Mutual Industries
4X50 Green Sno Guard Fence
Mfr # 14973-48-50
Zoro # G2864712
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Length 4 in
- Color Orange
- Material HDPE
- Features Can be used in temp from -40 to 200 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14973-48-50
- Zoro # G2864712
- Country of Origin Thailand
- Category Fences & Gates
Dimensions
Height | 48 in |
Length | 4 in |
Width | 4 in |
Depth | 4 in |
Details
Color | Orange |
Material | HDPE |
Features | Can be used in temp from -40 to 200 F |
Item | Heavy Duty Warning Barrier Safety Fence |
Weight | 11 pounds |
Application | A more Durable warning barrier fence is desired |
For Use With | Temporary snow and sand control |
Description
Heavy Duty Warning Barrier Safety Fence
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Bypass Pruner, 3/4", Comfort Gel (BP 3214D)
- BRIGGS & STRATTON Cylinder Head Gasket (799586)
- TRUE TEMPER Replacement Handle, Bow Rake, 60 in. L (2037600)
- BEKAERT BEKAERT 206165 Barbed Wire, 18 ga, 1320 ft L, 4-Barbed Point (206165)
- MUTUAL INDUSTRIES 4' X 100' Warning Barrier Green (14993-38-48)
- MUTUAL INDUSTRIES 4 X 50 Natural Wood Snow/Sand Fence (14910-9-48)
- MUTUAL INDUSTRIES Warning Barrier Fence, 4 Ft. X 50 Ft Orange (2Pk) (M14993-50)
- MUTUAL INDUSTRIES Misf 150 Silt Fence-Fabric Only, 36Inx100Ft. (2Pk) (M150-33-36)
- MUTUAL INDUSTRIES HDPE Safe-T-Edge Diamond Link Safety Fen, 48 Inch Height, 10 Inch Width (14900-45-48)
- MUTUAL INDUSTRIES 4' X 50' Saf-T-Edge Fence Green (14900-38-48)
- RANGEMASTER Field Fence, 330 ft L, 32 in H, 12 ga Gauge, Steel, Galvanized (6774)
- Mutual Industries Fences & Gates