Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
48" X 100' Harlequin 3Ply
Mfr # 15800-0-48
Zoro # G2858701
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material POLY
- Color Black
- Weight 32 Pounds
- Height 48 Inch
- Depth 4 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 15800-0-48
- Zoro # G2858701
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 48 Inch |
Depth | 4 Inch |
Size | 48" x 100' |
Details
Item | Harlequin Aerial Paneling Material,3-Ply |
Material | POLY |
Color | Black |
Weight | 32 Pounds |
Features | 100' reinforced harlequin |
For Use With | Aerial panel material |
Description
Harlequin Aerial Paneling Material,3-Ply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 4In Solid Brass Number 7, 5PK (A10497)
- ZORO SELECT Tag, Eye Wash Station Inspection, 2 7/8 in W x 5 3/4 in H, Paper, White/Green Header, Pack of 25 (32KL10)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-2X)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC120SYL3X001200)
- MUTUAL INDUSTRIES Multicolor Pennant Banner Flags, 60Ft 10Pk (14991)
- MUTUAL INDUSTRIES 4" X 5" X 30" Wire Orange Flags, 1000C (15901-45-4)
- MUTUAL INDUSTRIES Danger Tear-Off Danger Flags (14667-1-300)
- MUTUAL INDUSTRIES 6" X 50Yd Retro-Reflect Ps Orange Astm1 (17786-45-6000)
- MUTUAL INDUSTRIES 6" X 100' Harlequin 3Ply (15800-0-6)
- MUTUAL INDUSTRIES 6" X 50Yds Org/White Barricade Tape Astm1 (17795-1-6000)
- ZORO SELECT Flagging Tape, Wh/Grn, 300 ft x 1-3/16 In (SWG-200)
- Mutual Industries Barrier, Flagging and Underground Tapes