Shop All Anti-slip tapes, Treads & Stair Nosings
Mutual Industries
4" X 60' Non-Skid Abrasive Black
Mfr # 17768-91-4000
Zoro # G2859812
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/black
- Material Aluminum oxide
- Length 6 Inch
- Application Placed on the ground to prevent injuries
- Height 4 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17768-91-4000
- Zoro # G2859812
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6 Inch |
Length | 6 Inch |
Height | 4 Inch |
Depth | 6 Inch |
Size | 4" X 60' |
Details
Item | Aluminum Oxide Non Skid Abrasive Safety |
Color | White/black |
Material | Aluminum oxide |
Application | Placed on the ground to prevent injuries |
For Use With | Reduce the risk of slips and falls on ramps, stairs, slick concrete, and tile floors |
Features | Acrylic adhesive bond strengthens with time and heat for long wear |
Weight | 4 Pounds |
Description
Aluminum Oxide Non Skid Abrasive Safety
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Back Support, M (1UM60)
- RINGERS GLOVES Glove, Impact Resistant, 3XL, Hi-Vis, Pr (267-13)
- MACURCO Portable Ammonia Monitor (PM100-NH3)
- ZORO SELECT Spill Containment Boom, 100 ft., 4 In. (SUPER SWAMP 100')
- MUTUAL INDUSTRIES 6" X 60' Non-Skid Abrasive Black (17768-91-6000)
- MUTUAL INDUSTRIES 2" X 60' Non-Skid Abrasive Black (17768-91-2000)
- MUTUAL INDUSTRIES 3" X 1000' Red 2 Mil Danger Tape (17779-7979-3000)
- MUTUAL INDUSTRIES 3" X 1000' Danger Barricade Tape (Red) 10Rls (17779-79-3000)
- MUTUAL INDUSTRIES 3" X 1000' Caution Do Not Enter (Yel) Barricade Tape, 10Rls (17779-25-3000)
- MUTUAL INDUSTRIES 3X500 Reinforced Danger Tape 1Rl/Bx (17776-79-3000)
- MUTUAL INDUSTRIES 2" X 36Yd Green Aisle Marking Tape, 24Rls (17785-39-2000)
- Mutual Industries Anti-slip tapes, Treads & Stair Nosings