Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
4" X 50Yd Retro-Reflect Ps Red
Mfr # 17786-79-4000
Zoro # G2863504
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 inch
- Color RED
- Length 6 inch
- Material Poly
- Height 4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17786-79-4000
- Zoro # G2863504
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Width | 6 inch |
Length | 6 inch |
Height | 4 inch |
Size | 4" x 50yd |
Depth | 6 inch |
Overall Length | 50 yards per roll |
Details
Item | Engineering Grade Retro Reflective Adhes |
Color | RED |
Material | Poly |
Features | Enclosed Glass beads reflect light making the tape highly visible |
For Use With | Used indoors or outdoors, day or night |
Weight | 5.5 Pounds |
Lockout Application | Used as a tape that lights up |
Description
Engineering Grade Retro Reflective Adhes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT TIG Welding Gloves, Deerskin Palm, XL, PR (6130/XL)
- PREDATOR Cut/Impact Resistant Glove, A9, L, PR (PD4900L)
- 3M Safety Glasses, Mirror Antifog Coating (10078371118744)
- FALLTECH Anchorage Sling, Temporary, Steel (84202DC)
- MUTUAL INDUSTRIES 4X5X30" Yellow Wire Marking Flags, 1000C (15901-41-4)
- MUTUAL INDUSTRIES 4" X 5" X 30" Wire Orange Flags, 1000C (15901-45-4)
- MUTUAL INDUSTRIES Stake Whiskers, 6", Glo Pink, 500/Box (15900-175)
- MUTUAL INDUSTRIES 6" X 50Yd Retro-Reflect Ps Orange Astm1 (17786-45-6000)
- MUTUAL INDUSTRIES 12X12X24 Vinyl Safety Flags(10Pk) (14994-0-12)
- MUTUAL INDUSTRIES 4X5X30" Wire Marking Flags, Glo Lime, 1000C (15901-139-4)
- PRESCO Presco Polka Dot Flagging Tape (PDRBK-373)
- Mutual Industries Barrier, Flagging and Underground Tapes