Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
4" X 50Yd Retro-Reflect Ps Orange Astm1
Mfr # 17786-45-4000
Zoro # G2863854
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 inch
- Color Orange
- Length 6 inch
- Material Poly
- Height 4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17786-45-4000
- Zoro # G2863854
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Width | 6 inch |
Length | 6 inch |
Height | 4 inch |
Size | 4" x 50yd |
Depth | 6 inch |
Overall Length | 50 yards per roll |
Details
Item | Engineering Grade Retro Reflective Adhes |
Color | Orange |
Material | Poly |
Features | Enclosed Glass beads reflect light making the tape highly visible |
Weight | 5.5 Pounds |
For Use With | Used indoors or outdoors, day or night |
Lockout Application | Used as a tape that lights up |
Description
Engineering Grade Retro Reflective Adhes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA Elite Anti-Fatigue Floor Mat, Beveled Edge Design (FM-1020)
- OCCUNOMIX Back Support, 2XL, Black, Mesh (611-066)
- CONDOR Leather Gloves, Goatskin, Red/White, XL, PR (2MDE1)
- 3M Self-Retracting Lifeline, 50 ft, Blue (3503878)
- MUTUAL INDUSTRIES 2.5" X 3.5" X 21" Wire Glo Pink, 1000C (15901-175-21)
- MUTUAL INDUSTRIES OSHA Perimeter Marker, Yellow, 24 inch Height, 4 inch Width (15903-41)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 2 inch Height, 4 in Width (17786-2510-4000)
- MUTUAL INDUSTRIES 60' Pennants W/Legend Red, 10C (15906-79)
- MUTUAL INDUSTRIES 6" X 50Yds Org/White Barricade Tape Astm1 (17795-1-6000)
- MUTUAL INDUSTRIES 6" X 50Yd Retro-Reflect Ps Orange Astm1 (17786-45-6000)
- ZORO SELECT Arctic Flagging Tape, Red Glo, 150 ft (ARRG-200)
- Mutual Industries Traffic Safety