Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
4" X 50Yd Retro-Reflect Ps Blue
Mfr # 17786-25-4000
Zoro # G2863364
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 inch
- Color BLUE
- Length 6 inch
- Material Poly
- Height 4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 17786-25-4000
- Zoro # G2863364
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Width | 6 inch |
Length | 6 inch |
Height | 4 inch |
Size | 4" x 50yd |
Depth | 6 inch |
Overall Length | 50 yards per roll |
Details
Item | Engineering Grade Retro Reflective Adhes |
Color | BLUE |
Material | Poly |
Features | Enclosed Glass beads reflect light making the tape highly visible |
Weight | 5.5 Pounds |
For Use With | Used indoors or outdoors, day or night |
Lockout Application | Used as a tape that lights up |
Description
Engineering Grade Retro Reflective Adhes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Distinctions 4 in. Silver Zinc Die-Cast Self-Adhesive Number 2 1 pc, 3PK (843282)
- 3M Head Harness Assembly, PK5 (6581)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (QHR4-ORANGE)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Scratch (A701)
- MUTUAL INDUSTRIES Glow Pink And Black Stripe Flagging Tape 12Rls (16002-17591-1875)
- MUTUAL INDUSTRIES Yellow Ultra Standard Flagging Tape (16002-41-1875)
- MUTUAL INDUSTRIES Flagging Tape Ultra Glo, Chartruece 12Pk (2Bx) (M16001-138-1875)
- MUTUAL INDUSTRIES Black Std Flagging Tape, 12Rls (16002-91-1875)
- MUTUAL INDUSTRIES OSHA Perimeter Marker, Yellow, 24 inch Height, 4 inch Width (15903-41)
- MUTUAL INDUSTRIES Reflective Flag, 18 In X 18 In X 27 In, 10C (14962-27-18)
- ZORO SELECT Flagging Tape, Blue/Blk, 300ft x 1-3/16In (PDBBK-200)
- Mutual Industries Traffic Safety