Shop All Anti-slip tapes, Treads & Stair Nosings
Mutual Industries
4" X 50Yd Reflect Hazard Red/Wht
Mfr # 17798-7910-4000
Zoro # G2874844
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 50 yd.
- Pattern Striped
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17798-7910-4000
- Zoro # G2874844
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 50 yd. |
Details
Item | Reflective Hazard Stripe Tape |
Color | Red/White |
Pattern | Striped |
Legend | No Legend |
Description
Reflective Hazard Stripe Adhesive Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Two Tone Jacket, Unisex, 2XL, Yellow (LUX-350-JB2-Y2X)
- HONEYWELL NORTH Half Mask Respirator, threaded, NIOSH (770030L)
- COAXSHER Wildland Fire Shirt, L, Yellow, Button (FC103-L)
- POINT6 Mixed Stripe Light Cushion 1/4 Crew Socks, Stone, Large, PR (11-2565-010-07)
- MUTUAL INDUSTRIES 1" X 60' Glow Non-Skid (17797-0-1000)
- MUTUAL INDUSTRIES 2" X 60' Non-Skid Abrasive Black (17768-91-2000)
- MUTUAL INDUSTRIES 3" X 300' Peligro Danger (Red) (17779-52-0300)
- MUTUAL INDUSTRIES 4" X 60' Non-Skid Abrasive Black (17768-91-4000)
- MUTUAL INDUSTRIES 3" X 1000' Danger D N Enter Barricade Tape (Red) (17779-0-3000)
- MUTUAL INDUSTRIES 3" X 1000' Danger Barricade Tape (Red) 10Rls (17779-79-3000)
- FLEX TAPE Flex Tape 4"X25Ft Wht (TFSMAXWHT04)
- Mutual Industries Anti-slip tapes, Treads & Stair Nosings