Shop All Anti-slip tapes, Treads & Stair Nosings
Mutual Industries
4" X 50Yd Reflect Hazard Blk/Yellow
Mfr # 17798-9141-4000
Zoro # G2875194
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 50 yd.
- Legend No Legend
- Pattern Striped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17798-9141-4000
- Zoro # G2875194
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 50 yd. |
Details
Item | Reflective Hazard Stripe Tape |
Color | Black/Yellow |
Legend | No Legend |
Pattern | Striped |
Description
Reflective Hazard Stripe Adhesive Tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO High-Visibility Vest, Black/Lime, Men's, S (1823-S)
- NMC Eye Wash Station Sign, M441R (M441R)
- REFRIGIWEAR Unisex Navy Polyester Vest size XL (0912RNAVXLG)
- NMC U-Channel Galv Steel Sign Post, 10Ft L (P10GV)
- MUTUAL INDUSTRIES 3" X 300' Peligro Danger (Red) (17779-52-0300)
- MUTUAL INDUSTRIES 3" X 1000' Caution Do Not Enter (Yel) Barricade Tape, 10Rls (17779-25-3000)
- MUTUAL INDUSTRIES 3" X 1000' Red 2 Mil Danger Tape (17779-7979-3000)
- MUTUAL INDUSTRIES 2" X 36Yd Green Aisle Marking Tape, 24Rls (17785-39-2000)
- MUTUAL INDUSTRIES 6" X 60' Non-Skid Abrasive Black (17768-91-6000)
- MUTUAL INDUSTRIES Glo Red Tundra Flagging Tape, 12Rls (17777-179-1875)
- INCOM Marking Tape, Striped, Green/White, 2" W (VHT213)
- Mutual Industries Anti-slip tapes, Treads & Stair Nosings