Shop All Marking and Warning Tapes
Mutual Industries
4" X 50Yd Eng Grade Pavement White
Mfr # 17793-10-4000
Zoro # G2863050
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4 inch
- Features Allows for Engineers to grade
- Color White
- Material Poly w/ foil back
- Width 10 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17793-10-4000
- Zoro # G2863050
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Height | 4 inch |
Width | 10 inch |
Depth | 10 inch |
Length | 10 inch |
Overall Length | 100 YD |
Details
Features | Allows for Engineers to grade |
Color | White |
Item | Engineering Grade Foil Backed Pavement M |
Material | Poly w/ foil back |
For Use With | Ideal for Construction or roadwork where temporary re-routing of traffic flow is required |
Weight | 4 pounds |
Lockout Application | Placed on the Pavement in construction settings |
Description
Engineering Grade Foil Backed Pavement M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA 3M™ Protecta® Rebel™ Twin-Leg Self Retracting Lifeline, Steel Rebar Hook, 6' (3100414)
- MILWAUKEE TOOL 10pk N95 Valved Respirator (48-73-4014)
- KLEENGUARD Safety Glasses, I/O Anti-Fog ; Anti-Scratch (29112)
- LIFT SAFETY DAX Fiber Resin Cap Brim Yellow (HDFC-18HV)
- MUTUAL INDUSTRIES Engineering Grade Foil Backed Pavement M, 4 inch Height, 10 Inch Width (17793-41-4000)
- MUTUAL INDUSTRIES Construction Grade Foil Backed Pavement, 4 inch Height, 10 inch Width (17792-41-4000)
- MUTUAL INDUSTRIES 4" X 100Yd Const Grade Pavement White (17792-10-4000)
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 4 inch x 100 ft Yellow (SM-YELLOW-4)
- MIGHTY LINE Floor Marking Tape, 2In W, Blk/Ylw, PK100 (ANGLEB&Y)
- BRADY ToughStripe Cold Floor Marking Tape 2in X 100' Polyester Green (152742)
- BLACKBURN FLAG Marking Flag, Black Dots/Yellow, Pk100 (3JUV9)
- Mutual Industries Marking and Warning Tapes