Shop All Fences & Gates
Mutual Industries
4 X 50 Natural Wood Snow/Sand Fence
Mfr # 14910-9-48
Zoro # G2870924
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 48 inch
- Length 20 Inch
- Color White
- Material Wood
- Features 4 strands of 14 gauge twisted wire supporting wood slats
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14910-9-48
- Zoro # G2870924
- Country of Origin Canada
- Category Fences & Gates
Dimensions
Height | 48 inch |
Length | 20 Inch |
Width | 20 inch |
Depth | 20 Inch |
Details
Item | Natural Wood Snow/Sand Fence,4 ft. x 50 |
Color | White |
Material | Wood |
Features | 4 strands of 14 gauge twisted wire supporting wood slats |
For Use With | Snow and sand control |
Weight | 75 pounds |
Application | To create a barrier in snow and sand environments |
Description
Natural Wood Snow/Sand Fence,4 ft. x 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Water Control Assy. (1284341)
- ZURN PLUMBING FITTINGS RV 90 Degree Elbow Fitting For Use With PEX Copper CPVC PB Tubing Fitting Acc (QE44T)
- JACKS IMPORTS Midnight Blue Steel Silver Roping Spurs LADIES (11120-L)
- LEISURE SPORTS Leisure Sports 2-Person Dome Tent, Ultralight for Camping, Dual Doors and Rain Fly, Blue (547766ACL)
- MUTUAL INDUSTRIES HDPE Safe-T-Edge Diamond Link Safety Fen, 48 Inch Height, 10 Inch Width (14900-45-48)
- MUTUAL INDUSTRIES Misf 1845 36” X 1500’ Orange Fabric Only (1845-1500-36)
- MUTUAL INDUSTRIES 36” X 100’ Silt Fence (14987-3610)
- MUTUAL INDUSTRIES Misf 1845 36” X 500’ Orange Fabric Only (1845-500-36)
- MUTUAL INDUSTRIES Warning Barrier Fence, Black, 48 in. x 100' (14993-91-48)
- MUTUAL INDUSTRIES High Density Polyethylene, HDPE Diamond, 48 Inch Height, 8 Inch Width (14988-91-48)
- YARDGARD Poultry Netting, 20 ga., 2", 48"x150 ft. (308496B)
- Mutual Industries Fences & Gates