Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
4" X 5" X 30" Wire White Flags, 1000C
Mfr # 15901-10-4
Zoro # G2877942
original price:
$138.00
10% off
new price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color WHITE
- Height 31 inch
- Weight 34 Pounds
- Features Exclusive hot melt glue system insures that the flags stay on the wire and not on the ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 15901-10-4
- Zoro # G2877942
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 31 inch |
Size | 4" X 5" X 30" |
Depth | 2 inch |
Details
Item | Wire Marking Flags,4"x 5"x 30",White |
Material | PVC |
Color | WHITE |
Weight | 34 Pounds |
Features | Exclusive hot melt glue system insures that the flags stay on the wire and not on the ground |
For Use With | Heavy gauge PVC flag is used that will not tear in the wind or crack from cold water |
Description
Wire Marking Flags,4 In.x 5 In.x 30 In.,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hard Hat Sweat Band (48-73-1080)
- ANSELL US-220, Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (US-220-XL)
- 5.11 Belt, TDU, Unisex, Black, XL (59551)
- NMC Hot 3257 Misc Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL85BP100)
- MUTUAL INDUSTRIES Yellow Ultra Standard Flagging Tape (16002-41-1875)
- MUTUAL INDUSTRIES Yellow And White Stripe Flagging Tape 12C (16002-241-1875)
- MUTUAL INDUSTRIES Stake Whiskers, 6", Glo Pink, 500/Box (15900-175)
- MUTUAL INDUSTRIES Orange Safety Flags, 18X18X27In, 10C (14994-27-18)
- MUTUAL INDUSTRIES 4" X 50Yd Retro-Reflect Ps Blue (17786-25-4000)
- MUTUAL INDUSTRIES 21" Wire Marking Flags, White 1000C (15901-10-21)
- HY-KO Marking Flag, White, Solid Pattern, PK25 (SF-21/WH)
- Mutual Industries Traffic Safety