Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
4" X 5" X 30" Wire Red Flags, 1000C
Mfr # 15901-79-4
Zoro # G2877601
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color RED
- Height 31 inch
- Weight 34 Pounds
- For Use With Heavy gauge PVC flag is used that will not tear in the wind or crack from cold water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 15901-79-4
- Zoro # G2877601
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 31 inch |
Depth | 2 inch |
Size | 4" X 5" X 30" |
Details
Item | Wire Marking Flags,4"x 5"x 30",Red |
Material | PVC |
Color | RED |
Weight | 34 Pounds |
For Use With | Heavy gauge PVC flag is used that will not tear in the wind or crack from cold water |
Features | Exclusive hot melt glue system insures that the flags stay on the wire and not on the ground |
Description
Wire Marking Flags,4 In.x 5 In.x 30 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 7, Cream, PR (ILPG10A/7)
- LACROSSE Size 13 Men's Steel Rubber Boot, Red (00223120-13)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (9NM11)
- LYLE Decal, Danger Lock-Out/Tag-Out, 5 x 3.5" (LCU4-0701-ND_5X3.5)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 2 inch Height, 4 in Width (17786-2510-4000)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 6 inch Height, 6 inch Width (17786-10-6000)
- MUTUAL INDUSTRIES 4" X 50Yd Retro-Reflect Ps Blue (17786-25-4000)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 2 inch Height, 4 in Width (17786-4110-4000)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 4 inch Height, 3 inch Width (17786-7910-4000)
- MUTUAL INDUSTRIES Wire Marking Flags, 2.5"X 3.5"X 21", Red 1000C (15901-79-21)
- ACCUFORM FLAGGING TAPE STRIPES 1 316 in x 300FT (PTL640BUWT)
- Mutual Industries Traffic Safety