Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
4" X 5" X 30" Wire Orange Flags, 1000C
Mfr # 15901-45-4
Zoro # G2877540
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Orange
- Weight 34 Pounds
- Height 31 inch
- Depth 2 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 15901-45-4
- Zoro # G2877540
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 31 inch |
Depth | 2 inch |
Size | 4" X 5" X 30" |
Details
Item | Wire Marking Flags,4"x 5"x 30",Orange |
Material | PVC |
Color | Orange |
Weight | 34 Pounds |
For Use With | Heavy gauge PVC flag is used that will not tear in the wind or crack from cold water |
Features | Exclusive hot melt glue system insures that the flags stay on the wire and not on the ground |
Description
Wire Marking Flags,4 In.x 5 In.x 30 In.,Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, Face Protection, ENG (P1201)
- MUCK BOOT CO Men's RealTREE Edge Arctic Grip Wide Calf Boot (MHVARTE M 090)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Orange, 3XL (8381)
- SIGNMISSION OSHA Danger Sign, 18" Height, 24" Width, Hazardous Waste Storage Flammable No Smoking, Landscape (OS-DS-D-1824-L-1322)
- MUTUAL INDUSTRIES 21" Wire Marking Flags, White 1000C (15901-10-21)
- MUTUAL INDUSTRIES Yellow And White Stripe Flagging Tape 12C (16002-241-1875)
- MUTUAL INDUSTRIES 4" X 5" X 30" Wire White Flags, 1000C (15901-10-4)
- MUTUAL INDUSTRIES 2" X 10Yd Retro-Reflect Ps Green (2Pk) (M17786-3810-2000)
- MUTUAL INDUSTRIES OSHA Perimeter Marker, Red, 24 inch Height, 4 inch Width (15903-79)
- MUTUAL INDUSTRIES 2.5" X 3.5" X 21" Wire Orange Flags, 1000C (15901-45-21)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y4436-200)
- Mutual Industries Barrier, Flagging and Underground Tapes