Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
4" X 5" X 30" Wire Green Flags, 1000C
Mfr # 15901-39-4
Zoro # G2877610
original price:
$116.60
4% off
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Green
- Height 31 inch
- Weight 34 Pounds
- Features Exclusive hot melt glue system insures that the flags stay on the wire and not on the ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 15901-39-4
- Zoro # G2877610
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 31 inch |
Size | 4" X 5" X 30" |
Depth | 2 inch |
Details
Item | Wire Marking Flags,4"x 5"x 30",Green |
Material | PVC |
Color | Green |
Weight | 34 Pounds |
Features | Exclusive hot melt glue system insures that the flags stay on the wire and not on the ground |
For Use With | Heavy gauge PVC flag is used that will not tear in the wind or crack from cold water |
Description
Wire Marking Flags,4 In.x 5 In.x 30 In.,Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METACAULK Firestop Strip, Black, Intumescent, 18'L (66442)
- TAPCO Steel Sign Post (054-00010)
- SUNBELT Fuel Can, No-Spill CARB Gas Can (2.5 gallon) 12.75" x10" x7.9" (A-B1NS1405)
- LYLE Safety Sign, Door Swings Inward, 14in.W (U4-1216-RD_14X10)
- MUTUAL INDUSTRIES Yellow Ultra Standard Flagging Tape (16002-41-1875)
- MUTUAL INDUSTRIES 2.5X3.5X30" Glo Lime Wire Marking Flags, 1000C (15901-139-30)
- MUTUAL INDUSTRIES 21" Wire Marking Flags, White 1000C (15901-10-21)
- MUTUAL INDUSTRIES 4X5X30" Yellow Wire Marking Flags, 1000C (15901-41-4)
- MUTUAL INDUSTRIES Blue And Black Stripe Flagging Tape, 12Rls (16002-2591-1875)
- MUTUAL INDUSTRIES 6" X 50Yds Org/White Barricade Tape Astm1 (17795-1-6000)
- ZORO SELECT Taffeta Flagging Tape, Orange, 300ft x 2In (TF2O300-200)
- Mutual Industries Barrier, Flagging and Underground Tapes