Shop All Diagnostic and Monitoring Instruments and Supplies
Mutual Industries
4’ X 3’ X 2’ Silt Sack
Mfr # 14925-432
Zoro # G2875851
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Placed inside the storm drain to collect debris as it enters the opening
- Material Plastic
- Height Range 20 Inch
- Weight 2 pounds
- Color grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 14925-432
- Zoro # G2875851
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height Range | 20 Inch |
Depth | 4 Inch |
Width | 12 Inch |
Length | 4 Inch |
Details
Item | Silt Sack,Non Woven Geotextile Disposal |
Application | Placed inside the storm drain to collect debris as it enters the opening |
Material | Plastic |
Weight | 2 pounds |
Color | grey |
For Use With | used for reducing the amount of silt and debris that may enter a storm water inlet during construction |
Features | Lightweight and packs of 1 |
Description
Silt Sack,Non Woven Geotextile Disposal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE First Aid Cabinet, White, Steel, 2 shelf (756ANSI)
- METRO Short Drawer Dividers, 5-1/8 In H, Clr (MBA117)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 2 gal., Red, PK24 (8704)
- SECRET Secret Antiperspirant Deodorant Powder Fresh 1.7 oz., PK12 (12442)
- MEDSOURCE Polytissue Flat Sheet, 90x40, PK50 (MS-44100)
- STANLEY HEALTHCARE Handheld Tag Detector/Activator, White (WGB-DET-1000-NA)
- STABILA LEVEL YLW TYP 70A-2 48""L (22948)
- GUARDAIR Handle Casting, Aluminum (900X03)
- ILC Replacement for Cables AND Sensors D351030-d-200 (D351030-D-200 CABLES AND SENSORS)
- GRIP-RITE SCREW STAR #8X1.625"" 1# (158GCS1)
- A2Z SCILAB Stainless Steel Micro Fine Point 45 Degree Angled Probe #6, 5.5" (A2Z-ZR196)
- Mutual Industries Diagnostic and Monitoring Instruments and Supplies