Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
4" X 10Yd Retro-Reflect Ps White
Mfr # 17786-1010-4000
Zoro # G2864624
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 inch
- Color White
- Length 3 inch
- Material Poly
- Height 4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 17786-1010-4000
- Zoro # G2864624
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Width | 3 inch |
Length | 3 inch |
Height | 4 inch |
Size | 4" x 10yd |
Depth | 3 inch |
Overall Length | 10 yards per roll |
Details
Item | Engineering Grade Retro Reflective Adhes |
Color | White |
Material | Poly |
Features | Enclosed Glass beads reflect light making the tape highly visible |
Weight | 1 pound |
For Use With | Used indoors or outdoors, day or night |
Lockout Application | Used as a tape that lights up |
Description
Engineering Grade Retro Reflective Adhes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK125)
- DELTANA Residential Letter P Lifetime Brass 4" (RL4P-CR003)
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H (74/40 KD BLUE)
- EDGE EYEWEAR Safety Glasses, Yellow Polycarbonate Lens, Scratch-Resistant (SDK112-G2)
- MUTUAL INDUSTRIES 21" Wire Marking Flags, White 1000C (15901-10-21)
- MUTUAL INDUSTRIES 8" X 50Yds Org/White Barricade Tape Astm1 (17795-1-8000)
- MUTUAL INDUSTRIES Barricade Caution Tape, 3mil, 3 in. x 1000 ft, Yellow, 10PK (17779-41-3000)
- MUTUAL INDUSTRIES Wire Marking Flags, 2.5"x 3.5"x 30", Red (15901-79-30)
- MUTUAL INDUSTRIES Wire Marking Flags, 2.5"X 3.5"X 21", Red 1000C (15901-79-21)
- MUTUAL INDUSTRIES Printed Pennant Banner Flags 60', Yellow (15906-41)
- ZORO SELECT Flagging Tape, Orng/Blk, 300 ft x 1-3/8 In (PDOBK-200)
- Mutual Industries Barrier, Flagging and Underground Tapes