Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
4" X 10Yd Retro-Reflect Ps Orange
Mfr # 17786-4510-4000
Zoro # G2863452
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 inch
- Color Orange
- Length 3 inch
- Material Poly
- Height 4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17786-4510-4000
- Zoro # G2863452
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Width | 3 inch |
Length | 3 inch |
Height | 4 inch |
Size | 4" x 10yd |
Depth | 3 inch |
Overall Length | 10 yards per roll |
Details
Item | Engineering Grade Retro Reflective Adhes |
Color | Orange |
Material | Poly |
Features | Enclosed Glass beads reflect light making the tape highly visible |
For Use With | Used indoors or outdoors, day or night |
Weight | 1 Pound |
Lockout Application | Used as a tape that lights up |
Description
Engineering Grade Retro Reflective Adhes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, Storm Water Outfall, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-NS-A-710-L-18499)
- CHARTPAK Press-On Numbers, Vinyl, 6", Black, PK21 (01198)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, PVC, L, 1 PR (N6464L)
- STEINER MIG Welding Gloves, Goatskin Palm, XL, PR (0215-X)
- MUTUAL INDUSTRIES Wire Marking Flags, 2.5"X 3.5"X 21", Red 1000C (15901-79-21)
- MUTUAL INDUSTRIES Flagging Tape, Std, Green (12Pk) (16002-38-1875)
- MUTUAL INDUSTRIES Reflective Flag, 18 In X 18 In X 27 In, 10C (14962-27-18)
- MUTUAL INDUSTRIES Osha Perimeter Marker Red/Yel 10C (15903-7941)
- MUTUAL INDUSTRIES Flagging Tape, Standard, Pink (12c) (16002-75-1875)
- MUTUAL INDUSTRIES Stake Whiskers, 6", Glo Pink, 500/Box (15900-175)
- ZORO SELECT Taffeta Flagging Tape, Orange Glo, 150 ft (TFOG-200)
- Mutual Industries Barrier, Flagging and Underground Tapes