Shop All Marking and Warning Tapes
Mutual Industries
4" X 100Yd Const Grade Pavement White
Mfr # 17792-10-4000
Zoro # G2862384
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 inch
- Material Poly w/ foil back
- Features Allows for Engineers to grade
- Depth 10 inch
- Length 10 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 17792-10-4000
- Zoro # G2862384
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Height | 4 inch |
Depth | 10 inch |
Length | 10 inch |
Width | 10 Inch |
Overall Length | 100 YD |
Details
Material | Poly w/ foil back |
Features | Allows for Engineers to grade |
Color | White |
Item | Construction Grade Foil Backed Pavement |
Weight | 7 Pounds |
For Use With | Ideal for Construction or roadwork where temporary re-routing of traffic flow is required |
Lockout Application | Placed on the Pavement in construction settings |
Description
Construction Grade Foil Backed Pavement
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LABELMARK CO LabelMaster® LQL40 Limited Quantity Label, Blank 101 x 101 MM, Paper, 500/Roll (LQL40)
- MOLDEX Moldex 7000 Smart Multi-Gas/Vapor Half-Mask Respirator (7603)
- BRADY Circuit Breaker Lockout (176497)
- CROSSFIRE Safety Glasses, Wraparound I/O Polycarbonate Lens, Scratch-Resistant, (5515 AF)
- MUTUAL INDUSTRIES 4" X 50Yd Eng Grade Pavement White (17793-10-4000)
- MUTUAL INDUSTRIES Construction Grade Foil Backed Pavement, 4 inch Height, 10 inch Width (17792-41-4000)
- BRADY Aisle Marking Tape, 3In W, 100Ft L, Blk/Wht (121914)
- BLACKBURN FLAG Blackburn Marking Flags with PVC Staffs (3LUU1)
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RR)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (8A382)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104311)
- Mutual Industries Marking and Warning Tapes