Shop All Fences & Gates
Mutual Industries
4' X 100' Warning Barrier
Mfr # 14993-48
Zoro # G2876813
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7 Inch
- Height 48 inch
- Width 7 Inch
- Depth 7 Inch
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14993-48
- Zoro # G2876813
- Country of Origin United States
- Category Fences & Gates
Dimensions
Length | 7 Inch |
Height | 48 inch |
Width | 7 Inch |
Depth | 7 Inch |
Size | 4' x 100' |
Details
Material | Plastic |
Color | Orange |
Features | Easy to handle as well as install |
For Use With | To be used as a barrier fence as a construction site safety fence |
Weight | 12 Pounds |
Item | Warning Barrier Fence,4 ft. x 100 ft. |
Application | Ideal for all construction applications as well as HAZ Mat, crowd control, and many other uses |
Description
Warning Barrier Fence,4 ft. x 100 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREEKOTE Treekote Tree Wound Dressing (306212)
- OREGON 18 Low Profile Chain (S62)
- OFF Deep Woods Sportsmen Insect Repellent, 6 oz Aerosol Spray, 12PK (334684)
- PET ADOBE Pet Adobe Waterproof Pet Blanket - Washable Couch, Bed and Furniture Protector- 50 x 60 (Tan) (310953OVX)
- MUTUAL INDUSTRIES Misf 150 Silt Fence-Fabric Only, 24 In. (2Pk) (M150-33-24)
- MUTUAL INDUSTRIES Misf 1845 36” X 500’ Orange Fabric Only (1845-500-36)
- MUTUAL INDUSTRIES 48”X100’ Blk Fabric 36” 14 Ga Wire 4”X 4” Open (1776-14-48)
- MUTUAL INDUSTRIES Misf 1845 36” X 100’ Orange Fabric Only (M1845-33-36)
- MUTUAL INDUSTRIES HDPE Safe-T-Edge Diamond Link Safety Fen, 48 inch Height, 15 Inch Width (14900-45-100)
- MUTUAL INDUSTRIES 36”X100’ Fabric 36” 14 Ga Wire 4”X 4” Openings (1776-14-36)
- GARDEN ZONE POULTRY NETNG 24""X25'X1"" (162425)
- Mutual Industries Fences & Gates