Shop All Fences & Gates
Mutual Industries
4' X 100' Hvy Duty Warning Barrier
Mfr # 14973-48
Zoro # G2864633
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 48 in
- Length 7 inch
- Color Orange
- Material HDPE
- Features Can be used in temp from -40 to 200 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 14973-48
- Zoro # G2864633
- Country of Origin Thailand
- Category Fences & Gates
Dimensions
Height | 48 in |
Length | 7 inch |
Depth | 7 inch |
Width | 7 in |
Details
Item | Heavy Duty Warning Barrier/Snow Guard Fe |
Color | Orange |
Material | HDPE |
Features | Can be used in temp from -40 to 200 F |
Lockout Application | A more Durable warning barrier fence is desired |
For Use With | Temporary snow and sand control |
Weight | 21 pounds |
Description
Heavy Duty Warning Barrier/Snow Guard Fe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD BARRIER Bat Removal Cone, Animal Control, 6in. (N8-PC30)
- AIC REPLACEMENT PARTS Fuel Shut Off Solenoid Fits John Deere 2025R 2027R 2032R 2036R (WN-M810324-PEX)
- PROACTIVE SPORTS ProActive Sports DHW009 Winter Pull-Up Mitts Medium (DHW009)
- SHURFLO Shurflo Twist-On Strainer - 1/2" Fpt x 1/2" Barb (255.323)
- MUTUAL INDUSTRIES Misf 150 36” X 1500’ Fabric Only (150-1500-36)
- MUTUAL INDUSTRIES High Density Polyethylene, HDPE Diamond, 48 Inch Height, 8 Inch Width (14988-91-48)
- MUTUAL INDUSTRIES 4' X 100' Warning Barrier Green (14993-38-48)
- MUTUAL INDUSTRIES 24" X 1500" Misf Fabric (150-1500-24)
- MUTUAL INDUSTRIES Warning Barrier Fence, 4 Ft. X 50 Ft Orange (2Pk) (M14993-50)
- MUTUAL INDUSTRIES 48”X100’ Blk Fabric 36” 14 Ga Wire 4”X 4” Open (1776-14-48)
- YARDGARD Wlded Fabric, Galv, 14 ga., 3 ft.X100 ft. (309223A)
- Mutual Industries Fences & Gates