Shop All Anti-slip tapes, Treads & Stair Nosings
Mutual Industries
3X500 Reinforced Caution 8Pk
Mfr # 17776-41-3000
Zoro # G2875212
original price:
$268.67
14% off
new price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3"
- Length 500 ft.
- Material Polyethylene
- Color Yellow
- Thickness 7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17776-41-3000
- Zoro # G2875212
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 500 ft. |
Details
Item | Reinforced Barricade Tape |
Material | Polyethylene |
Color | Yellow |
Thickness | 7 mil |
Legend | Caution |
Description
Reinforced Caution Barricade Tape,7 mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Glove Lthr Cowsplit Xl (5130XL-NEW)
- UTILITY PRO Small Ladies Class 2 Polyester Vest, Hi Visibility (UHV662-S)
- NMC Danger Pesticide Storage Area Sign - Bilingual, ESD669RB (ESD669RB)
- KLEENGUARD Coveralls, 24 PK, White, SMMMS, Zipper (49104)
- MUTUAL INDUSTRIES 2” Woven Barricade Yel/Black(3Pk) (M17780-41091-2000)
- MUTUAL INDUSTRIES 2" X 36Yd Green Aisle Marking Tape, 24Rls (17785-39-2000)
- MUTUAL INDUSTRIES 2" X 60’ Hazard Stripe Non Skid (17796-0-2000)
- MUTUAL INDUSTRIES 3X500 Reinforced Danger Tape 1Rl/Bx (17776-79-3000)
- MUTUAL INDUSTRIES 3" X 1000' Peligro Danger (Red) Tape 10C (17779-50-3000)
- MUTUAL INDUSTRIES 2” Woven Barricade Red/Black (3Pk) (M17780-79091-2000)
- TOP TAPE & LABEL. INCOM Conspicuity Reflective Tape, 11 Red/7 White Pattern, 13 mil Vinyl, DOT-C2, 150'Lx2W, 1 Roll (V57203)
- Mutual Industries Anti-slip tapes, Treads & Stair Nosings